Beli Digital Grain Moisture Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Digital Electric Moisture MeterDeskripsi:-With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function. -Applicable Material: Wood and Construction Materials.atribut:
- Measuring Range: 0 to 54.8 (%)
- Resolution: 0.1%
- W x D x H: 50x20.6x119mm
- Measurement Method : Electrical Conductivity Formula Type
- Power Supply: AAA Dry Battery x 2 (Sold Separately)
- Purpose of Use: Applicable Material: Wood and Construction Materials.
- monotaro Digital Moisture AnalyzerDeskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± 1%
- Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
- Sampling: 1 time / s
- Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
- Accessories: Instruction manual, strap, protective cover
- Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
- Measurement Item: Moisture percentage
- Batteries: Two AAA (1.5 V) batteries
- Resolution Capability: 0.10%
- Weight (g): Approximately 119 (with protective cover installed, batteries included)
- Battery Life (continuous use): About 150 (when using alkaline dry batteries)
- Dimensions (mm): 50.9x132.9x24.7
- Extech Moisture MeterDeskripsi:MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
- DV Wood Moisture MeterDeskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.atribut:
- Test Range (%): -5 to 40 (±1.0%)
- Battery: 1x9V (square)
- Kett Grain & Seed Moisture Meteratribut:
- Measuring Principle: Capacitance (Di-Electric)
- Power: 4AA Batteries
- Sample Volum: Approximately 240ml
- TESTO Material Moisture Meteratribut:
- AS ONE Part Number: 1-6453-01
- TGK Part Number: 540-68-08-01
- Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
- Battery: 2xAAA alkaline batteries
- Measurement Range: (Material moisture) 0-54.8 mass%
- Resolution: (Material moisture) 0.1%
- Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
- Battery Life (hour): 200 (when backlight is off)
- External Dimensions (mm): 119x46x25 (excluding protective cap device)
- TRUSCO Number: 333-7481
- Weight (g): 45 (excluding battery)
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- Kett Paper Moisture MeterDeskripsi:This paper moisture sensor can measure the moisture content of a variety of paper types, such as kraft paper, liner board, copy paper and cardboard. The HK-300 series comes in three sets with diffenet sensor types to accommodate the type of paper to be measured and the application: the HK-300-2 set in includes an electrically rubber sensor. Applications : Kraft Paper, Liner Board, Copy papaer, Cardboard, rtc. Calibration Curves : Kraft Paper, Liner Board, Copy papaer, Cardboard. Satndart Method : JIS P8127 (copy paper, cardboard). Measurement : - Grip Sensor : copy paper, 4-15%/Cardboard, 6-20%. - Conductive rubber sensor : copy paper, 4-25%/Liner board, 6-23%/Kraft Paper, 5-24. - Constant pressure sensor : Copy Paper, 2-10%/Liner board, 5-15%/Kraft paper, 2-10%.atribut:
- Display Format: Digital (LCD, Smallest Displayed 0.1%)
- Dimensions (W x D x H) (mm): 110x210x50
- Measurement Method : Electrical Resistance Method
- Measurement Precision (%): Standart Error 0.4 (at 15% moisture or less)
- Power Source: 6x1.5V (\"AA\" Size Alkaline), approx 0.45W
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- KANON Digital Depth Gaugeatribut:
- Instrument Error (mm): ±0.03
- Minimum Display (mm): 0.01
- Base Dimension (mm): 100
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- CONSTANT Wood Moisture Testeratribut:
- Measuring Principle: Electrical Resistant
- Electrode Length (mm): 8
- Measuring Range (%): 6 to 99.9
- Resolution: 0.001
- Standard Accesories: Temperature Probe, Moisture Probe, Batteries, Soft Pouch, Instruction Manual, Warranty Card
- Size (mm): 180x50x31
- Weight (g): 175
- ACZET MB Series Moisture BalanceDeskripsi:The uncompromising & sophisticated halogen Moisture Analyzer with innumerable features & extensive data storage ability With New Aczet Moisture Analyzer you can achieve higher productivity without compromising on quality in your daily business challenges, since it is DIVERSE and can be programmed according to the individual needs of the person. No matter if user is from quality assurance, manufacturing or R&D. Built-in application program other than basic weighing ease your routine lab work like. Accurate & Reproducible Reliability : Reliable result depend on correct methodology. Select the intelligent function, key in the reference value and maximum time. The MB swiftly calculates appropriate switch-off criteria automatically to match the reference value to the last decimal place. You can save this parameter as method. Intelligent efficiently develops your method and saves your time in any area where different products are analyzed for their moisture content. You could never match your reference value with such accuracy. Ultra Fast and uniform heating Uniquely designed circular halogen Lamp and reflectors ensures utmost rapid heating, shorten the measurement time. Well engineered heating chamber ensure uniform heating to achieve exact result with exceptional reproducibility. Brilliant Monotech sensor with analytical precision The outstanding measurement performance of MB series is based on Aczet brilliant analytical weighing Technology MONOTECH, The forth decimal place is not displayed but is measured and used in calculation of highly precise results, gives highest measurement security. Compliance & Data Storage: Statistics This can display and print statistics for the last 9999 measurements based on each Method or Batch making this ideal intelligent instrument for R&D and Production both. Memory of each Moisture Determination This being the most versatile feature of Aczet MB series, it stores last 1000 moisture determination, so you can almost recall your work even after months, this make it UNIQUE and DEPENDABLE, no other instrument can offer this. Password protection Password protection prevents the unauthorized access to the stored data & alterations of the parameters thus ensuring its security ISO/GLP compliance print out It helps identify how, when & who performed the moisture determination. Highly flexible user configurable print format with 4 user id makes it customized yet traceable document in compliance to SOP's and GLP regulation making MB series most acceptable in each industry. Every successful calibration is been tracked and record with incremental numbers also last successful calibration report stored in memory makes it even more flexible and convenient. Diversity: DATA STORAGE This unique feature offers the flexibility to choose the data storage mode as per user application. Method Wise storage allows the user to store 25 moisture determination results in each method, user can store such 40 methods. Method wise storage is suitable for application in R&D or Quality Assurance where there are more number of different product (samples) to be analyzed. Batch wise storage allows user to create 100 batches & store maximum 1000 data with no restriction on the data storage per batch. Batch wise storage is suitable for application in production where there are more numbers of samples to be analyzed for the same product. Connectivity Do you have to write down the measurement of several dozen samples each day? Not any more. Thanks to the standard USB and RS232 interfaces, you can now conveniently transfer your data to your PC and continue working on it there, or print it out directly on Aczet print Graph Thanks to graphical display, user can view auto updating graph of the drying process with the change in the moisture level. Features like Weight in assist and Standby temperature helps user to improve reproducibility by taking same amount sample weight and similar climatic state for each moisture determination. Multiple Units of measurement results %M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro make it most convenient for each user. Various heating profile like Standard, Gentle, Rapid, Step & High temperature heating make's it possible to analyze any product sample. Various switch off criteria from Auto, Manual, Timed, User Defined G/T, User Defined %U/T, Intelligent makes it possible to achieve utmost accurate result. Sample Identification is traceable Graphical display with alpha numeric keypad and ps2 keyboard made user interface very easy for defining user specific text for each sample. Accessory -CPR 02 or Statistic printer -Calibration Weights -Aluminum Dish -Temperature Kitatribut:
- Units of Measurement: % M, %D, %R (ratio), Gm/Lt, %M Atro, %D Atro
- KRISBOW Alat Ukur Kelembaban Kayu Portabelatribut:
- Accuracy (%): Wood : ±2, Material : ±0.2
- Ambient Relative Humidity: 0-85% RH
- Ambient Temperature (°C): Measuring Range: 0 to 50 (32 to 122°F), Accuracy: ±1/±1.8
- Auto Power OFF: After Approx. 3 minutes
- Battery: 4 A-LR44, replaceable
- Dimension (HxWxD) (mm): 96x40x20
- Electrode Length (mm): 8.5
- Humidity Content: Wood, Building Material
- Measuring Principle: Electrical resistance
- Measuring Range (%): Wood : 6-44, Builing Material : 0.2-2.0
- Moisture Content: Degree Celcius And Fahrenheit
- Sensor Type: Electrode Pins
- Type: Portable
- Weight (kg): 0.083
- SATO (Label) Wireless Digital Themo-HygrometerDeskripsi:-In combination with a sensor sold separately, you can have a large display.-Highest/lowest limit alarm output is standard equipment.-Communication is possible from about 70m away in unobstructed distance.atribut:
- Power Supply: AC100 to 240V 50/60Hz 0.3A (AC adapter included)
- Lutron Sound Level MeterDeskripsi:Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
- KRISBOW Alat Ukur Kelembaban Kayu Profesionalatribut:
- Auto Power OFF: After approx. 3 mins
- Auto LCD backlight OFF: After approx. 10 sec
- Accuracy (%): Wood : 0-30%/±1, 30-60%/±2, 60-75%/±4, Others Materials : /±0.5%
- Ambient Relative Humidity: Measuring Range: 0 to 100%, Accuracy: 0-20% & 80-100%/±5°C, 20-80%/±3.5°C
- Ambient Temperature (°C): Measuring Range: -40 to 70 (-40 to 158°F), Accuracy: -40 to -10 & +40 to +70/±2°C, -10 to +40/±1°C
- Battery: 3 x Cr 2032
- Dimension (HxWxD) (mm): 160x60x28
- Electrode Length (mm): 8
- Measuring Range (%): Wood : 1-75, Builing Material : 0.1-2.4
- Weight (kg): 0.203
- BOSCH Detectoratribut:
- Approximate Automatic Deactivation (minute): 5
Daftar Harga Digital Grain Moisture Meter Terbaru April 2026
| Custom Digital Electric Moisture Meter | Rp4.499.900 |
| monotaro Digital Moisture Analyzer | Rp2.399.900 |
| Extech Moisture Meter | Rp1.599.900 |
| DV Wood Moisture Meter | Rp229.900 |
| Kett Grain & Seed Moisture Meter | Rp23.999.900 |
| TESTO Material Moisture Meter | Rp5.299.900 |
| Custom Digital Sound Level Meter | Rp9.999.900 |
| Kett Paper Moisture Meter | Rp53.999.900 |
| AND Moisture Analyzer | Rp37.999.900 |
| Extech Sound Level Meter | Rp5.499.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)


































































































































































%20Wireless%20Digital%20Themo-Hygrometer/P102958221-1.jpg)